This Is A 2M Sc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-MODE-SCSC6-2

  • Zoro # G0767771


product price:  $59.95
/ea

Key Features

End 1 Connection Type
(2) SC Network - Male
End 2 Connection Type
(2) SC Network - Male
Jacket Color
Multicolor
Overall Length
6.56 ft
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-MODE-SCSC6-2
Zoro #
G0767771
UPC #
821455543917
Country of Origin
Unknown

Dimensions

Overall Length
6.56 ft
Clad Dimension
125 µm
Core Dimension
9 µm, 62.5 µm

Details

Item
Network Cable
End 1 Connection Type
(2) SC Network - Male
End 2 Connection Type
(2) SC Network - Male
Jacket Color
Multicolor
Cable Type
Fiber Optic
Features
Physical Contact (PC), Mode Selector, Halogen Free
Single Mode/Multi-Mode
Multi-mode, Single-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser, OFNR
Connector Gender on First End
Male
Fiber Category
OS1, OM1
Shielding
No
Device Supported
Transceiver/Media Converter, Network Device
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Cable Configuration
Straight-through

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.