This Is A 2M Sc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-SC-SC-2M6MMF

  • Zoro # G0602501


product price:  $15.15
/ea

Key Features

Category - Data Cable
OM1
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
62.5/125 &micro
Jacket Type
LSZH
Simplex/Duplex/Multifiber
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-SC-SC-2M6MMF
Zoro #
G0602501
UPC #
821455075401
Country of Origin
Unknown

Dimensions

Clad Dimension
62.5/125 &micro
Width
0.3"
Height - Batteries
0.1"

Details

Category - Data Cable
OM1
Jacket Material
Low Smoke Zero Halogen
Jacket Type
LSZH
Simplex/Duplex/Multifiber
Duplex
Connector Type - Patch Cord
2 x SC Network - Male
Features
Molded
Single Mode/Multi-Mode
Multi-mode
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Color
Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.