
This Is A 2M Sc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-SC-2M5OM3
Zoro # G0582238
product price:Â $14.49
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
10 Gbit/s
Jacket Type
OFNR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-SC-2M5OM3
Zoro #
G0582238
UPC #
821455249291
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Height - Batteries
0.1"
Width
0.3"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
10 Gbit/s
Jacket Type
OFNR
Single Mode/Multi-Mode
Multi-mode
Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Features
Physical Contact (PC)
Cable Type
Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.