
This Is A 2M Sc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-SC-2M5OM4
Zoro # G0690342
product price:Â $16.69
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x SC Network - Male
Features
Physical Contact (PC)
Jacket Type
OFNR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-SC-2M5OM4
Zoro #
G0690342
UPC #
821455321362
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Height - Batteries
13"
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x SC Network - Male
Features
Physical Contact (PC)
Jacket Type
OFNR
Color
Aqua
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.