This Is A 3M Juniper Networks Mtp-4Lc-M3M Compatible Mpo (Female) To

  • Mfr # MTP-4LC-M3M-AO

  • Zoro # G0622829


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Jacket Color
Aqua
Overall Length
9.84 ft
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP-4LC-M3M-AO
Zoro #
G0622829
UPC #
821455229668
Country of Origin
Unknown

Dimensions

Overall Length
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item
Network Cable
End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Jacket Color
Aqua
Cable Type
Fiber Optic
Features
Physical Contact (PC), Laser-optimized, Stranded
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser
Cable Characteristic
Fan-out Cable
Device Supported
Media Converter, Router, Patch Panel, Switch, Network Device, Hub
Connector Gender on Second End
Male
Fiber Category
OM3
Cable Configuration
Straight-through
Shielding
No
Connector Gender on First End
Female
Data Transfer Rate
40 Gbit/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.