This Is A 3M Lc (Male) To Angled Sc (Male) Yellow Duplex Riser-Rated

  • Mfr # ADD-ASC-LC-3M9SMF

  • Zoro # G0629287


product price:  $13.59
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
9.84 ft
Jacket Color
Yellow
Jacket Type
Riser, OFNR, LSZH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ASC-LC-3M9SMF
Zoro #
G0629287
UPC #
821455056141
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Jacket Type
Riser, OFNR, LSZH
Shielding
No
Single Mode/Multi-Mode
Single-mode
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Features
Angled Physical Contact (APC), Angled Connector, Molded
Jacket Material
Low Smoke Zero Halogen, Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Cable Configuration
Straight-through
Connector on First End Details
(2) LC Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) SC Network - Male
Connector Gender on Second End
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.