This Is A 3M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-3M5OM4
- Zoro # G0646979
product price:Â
$
21.89
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
9.84 ft
Jacket Color
Aqua
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-3M5OM4
- Zoro #
- G0646979
- UPC #
- 821455044834
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM4
- Jacket Color
- Aqua
- Features
- Physical Contact (PC), Stranded
- Simplex/Duplex/Multifiber
- Duplex
- Single Mode/Multi-Mode
- Multi-mode
- Shielding
- No
- Cable Type
- Fiber Optic
- Jacket Type
- LSZH, Riser, OFNR
- Jacket Material
- Low Smoke Zero Halogen
- Green Environmental Attribute
- Environmentally Friendly
- Cable Configuration
- Straight-through
- Connector Gender on Second End
- Male
- Connector on Second End Details
- (2) LC Network - Male
- Connector on First End Details
- (2) LC Network - Male
- Cable Characteristic
- Patch Cable
- Device Supported
- Network Device
- Connector Gender on First End
- Male
Dimensions
- Length - Patch Cord
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.