
This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-3M5OM2
Zoro # G0771682
product price:Â $16.25
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
1 Gbit/s
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-LC-LC-3M5OM2
Zoro #
G0771682
UPC #
821455508916
Country of Origin
Unknown
Dimensions
Width
11"
Height - Batteries
13"
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
1 Gbit/s
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR
Color
Orange
Features
Molded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.