This Is A 3M Lc (Male) To Lc (Male) Red Duplex Plenum-Rated Fiber

  • Mfr # ADD-LCLC-3M6MMP-RD

  • Zoro # G0627528


product price:  $62.95
/ea

Key Features

Item - Data Cable
Network Cable
Length - Patch Cord
9.84 ft
Jacket Color
Red
Cable Type
Fiber Optic
Clad Dimension
150 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-LCLC-3M6MMP-RD
Zoro #
G0627528
UPC #
821455183823
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft
Clad Dimension
150 µm
Core Dimension
62.5 µm

Details

Item - Data Cable
Network Cable
Jacket Color
Red
Cable Type
Fiber Optic
Cable Characteristic
Patch Cable
Connector on First End Details
(1) LC Network - Male
Connector on Second End Details
(1) LC Network - Male
Device Supported
Network Device, Router, Switch, Hub, Patch Panel, Media Converter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.