
This Is A 3M Lc(Male)To Sc(Male)Orange Duplex Riser-Rated Fiber Patch
Mfr # ADD-SC-LC-3M5OM2
Zoro # G0775550
product price: $14.99
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Length - Patch Cord
9.84 ft
Jacket Color
Orange
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-LC-3M5OM2
Zoro #
G0775550
UPC #
821455508978
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Jacket Color
Orange
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Shielding
No
Features
Impact Resistant, Molded, Strain Relief, Halogen Free, Pull Resistant Connector, Physical Contact (PC)
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser, OFNR
Device Supported
Hubs, Patch Panels, Switches, Router, Network Device, Media Converters
Data Transfer Rate
1 Gbit/s
Connector Gender on First End
Male
Connector on First End Details
(2) LC Network - Male
Connector on Second End Details
(2) SC Network - Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Type on First End
LC Network - Male
Connector Type on Second End
SC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.