
This Is A 3M Sc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-3M5OM3
Zoro # G0599421
product price:Â $16.69
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Length - Patch Cord
9.84 ft
Jacket Color
Aqua
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-SC-3M5OM3
Zoro #
G0599421
UPC #
821455037829
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Jacket Color
Aqua
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Jacket Type
LSZH, OFNR, Riser
Single Mode/Multi-Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Features
Physical Contact (PC), Stranded, Laser-optimized
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector Gender on First End
Male
Device Supported
Network Device
Connector on First End Details
(2) SC Network - Male
Connector on Second End Details
(2) SC Network - Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.