This Is A 3M Sc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-SC-SC-3M5OM2

  • Zoro # G0772787


product price:  $16.89
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM2
Length - Patch Cord
9.84 ft
Jacket Color
Orange
Jacket Type
OFNR, Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SC-SC-3M5OM2
Zoro #
G0772787
UPC #
821455509210
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM2
Jacket Color
Orange
Jacket Type
OFNR, Riser
Shielding
No
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC), Strain Relief, Impact Resistant, Halogen Free, Pull Resistant Connector, Molded
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Cable Configuration
Straight-through
Connector Type on First End
SC Network - Male
Data Transfer Rate
1 Gbit/s
Device Supported
Switches, Patch Panels, Hubs, Router, Media Converters, Network Device
Connector Type on Second End
SC Network - Male
Connector Gender on Second End
Male
Connector on Second End Details
(2) SC Network - Male
Cable Characteristic
Patch Cable
Connector on First End Details
(2) SC Network - Male
Connector Gender on First End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.