
This Is A 3M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-3M9SMF
Zoro # G0615302
product price:Â $17.45
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Clad Dimension
9/125 µ
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-SC-3M9SMF
Zoro #
G0615302
UPC #
821455033258
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Width
0.3"
Height - Batteries
0.1"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Cable Type
Fiber Optic
Jacket Type
LSZH
Features
Stranded
Single Mode/Multi-Mode
Single-mode
Jacket Material
Low Smoke Zero Halogen
Simplex/Duplex/Multifiber
Duplex
Color
Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.