This Is A 3M St (Male) To St (Male) Aqua Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-ST-3M5OM4

  • Zoro # G0613957


product price:  $16.65
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x ST Network - Male
Width
11"
Clad Dimension
50/125 &micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-ST-3M5OM4
Zoro #
G0613957
UPC #
821455087268
Country of Origin
Unknown

Dimensions

Width
11"
Clad Dimension
50/125 &micro
Height - Batteries
13"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x ST Network - Male
Features
Laser-optimized
Simplex/Duplex/Multifiber
Duplex
Jacket Type
LSZH
Cable Type
Fiber Optic
Color
Aqua
Single Mode/Multi-Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.