
This Is A 3M St (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-ST-ST-3M9SMF
Zoro # G0618778
product price:Â $15.99
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x ST Network - Male
Features
Ultra Physical Contact (UPC)
Jacket Type
OFNR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-ST-3M9SMF
Zoro #
G0618778
UPC #
821455033494
Country of Origin
Unknown
Dimensions
Width
11"
Height - Batteries
13"
Clad Dimension
9/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x ST Network - Male
Features
Ultra Physical Contact (UPC)
Jacket Type
OFNR
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Color
Yellow
Jacket Material
Low Smoke Zero Halogen
Simplex/Duplex/Multifiber
Duplex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.