
This Is A 40M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-40M6MMF
Zoro # G0615768
product price:Â $51.49
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Length - Patch Cord
131.23 ft
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-LC-LC-40M6MMF
Zoro #
G0615768
UPC #
821455226933
Country of Origin
Unknown
Dimensions
Length - Patch Cord
131.23 ft
Clad Dimension
125 µm
Core Dimension
62.5 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-mode
Features
Molded, Physical Contact (PC)
Cable Type
Fiber Optic
Jacket Type
OFNR, LSZH, Riser
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector on First End Details
(2) LC Network - Male
Device Supported
Network Device, Router, Patch Panel, Hub, Media Converter, Switch
Connector on Second End Details
(2) LC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.