
This Is A 40M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-40M9SMF
Zoro # G0679687
product price:Â $38.19
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
131.23 ft
Jacket Color
Yellow
Single Mode/Multi-Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-SC-40M9SMF
Zoro #
G0679687
UPC #
821455320723
Country of Origin
Unknown
Dimensions
Length - Patch Cord
131.23 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR, Riser
Features
Impact Resistant, Pull Resistant Connector, Ultra Physical Contact (UPC)
Shielding
No
Cable Type
Fiber Optic
Connector on First End Details
(2) SC Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Patch Panel, Router, Switch, Hub, Media Converter, Network Device
Data Transfer Rate
10 Gbit/s
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) SC Network - Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.