
This Is A 4M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-4M5OM3
Zoro # G0630696
product price:Â $16.69
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
Riser
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-LC-LC-4M5OM3
Zoro #
G0630696
UPC #
821455037980
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
Riser
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC)
Color
Aqua
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Jacket Material
Low Smoke Zero Halogen
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.