This Is A 4M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber

  • Mfr # ADD-LC-LC-4M9SMF

  • Zoro # G0617140


product price:  $16.15
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Material
Low Smoke Zero Halogen
Height - Batteries
13"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-4M9SMF
Zoro #
G0617140
UPC #
821455146453
Country of Origin
Unknown

Dimensions

Height - Batteries
13"
Clad Dimension
9/125 &micro
Width
11"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Material
Low Smoke Zero Halogen
Color
Yellow
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Jacket Type
Plenum
Features
Molded

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.