This Is A 4M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
- Mfr # ADD-SC-SC-4M9SMF
- Zoro # G0679888
product price:Â
$
17.39
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
13.12 ft
Jacket Color
Yellow
Single Mode/Multi-Mode
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-SC-4M9SMF
- Zoro #
- G0679888
- UPC #
- 821455320655
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Jacket Color
- Yellow
- Single Mode/Multi-Mode
- Single-mode
- Cable Type
- Fiber Optic
- Features
- Pull Resistant Connector, Ultra Physical Contact (UPC), Impact Resistant
- Shielding
- No
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- Riser, OFNR
- Device Supported
- Patch Panel, Hub, Network Device, Media Converter, Router, Switch
- Connector Gender on First End
- Male
- Cable Configuration
- Straight-through
- Connector Gender on Second End
- Male
- Connector on First End Details
- (2) SC Network - Male
- Data Transfer Rate
- 10 Gbit/s
- Connector on Second End Details
- (2) SC Network - Male
- Cable Characteristic
- Patch Cable
Dimensions
- Length - Patch Cord
- 13.12 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.