Shop ADD-ON
See all product information
Create Account
This Is A 50M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-50M6MMF
- Zoro # G0614377
product price:Â
$
61.99
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Length - Patch Cord
164.04 ft
Jacket Color
Orange
Shielding
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-50M6MMF
- Zoro #
- G0614377
- UPC #
- 821455226940
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM1
- Jacket Color
- Orange
- Shielding
- No
- Single Mode/Multi-Mode
- Multi-mode
- Features
- Physical Contact (PC), Molded
- Jacket Type
- OFNR, Riser, Plenum
- Color
- Orange
- Simplex/Duplex/Multifiber
- Duplex
- Fiber Optic Connector Type
- Duplex
- Jacket Material
- Low Smoke Zero Halogen
- Cable Type
- Fiber Optic
- Connector on Second End Details
- (2) LC Network - Male
- Connector Gender on First End
- Male
- Cable Configuration
- Straight-through
- Connector Gender on Second End
- Male
- Device Supported
- Switch, Router, Hub, Network Device, Patch Panel, Media Converter
- Cable Characteristic
- Patch Cable
- Connector on First End Details
- (2) LC Network - Male
- Simplex/Duplex
- Duplex
- Optical Fiber Type
- OM1
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 164.04 ft
- Clad Dimension
- 125 μm
- Width
- 11"
- Height - Batteries
- 13"
- Core Dimension
- 62.5 μm
- Cable Length
- 164.04 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.