
This Is A 50M Lc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-50M9SMF
Zoro # G0679440
product price:Â $47.49
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
164.04 ft
Jacket Color
Yellow
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-SC-LC-50M9SMF
Zoro #
G0679440
UPC #
821455320648
Country of Origin
Unknown
Dimensions
Length - Patch Cord
164.04 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Cable Type
Fiber Optic
Features
Pull Resistant Connector, Ultra Physical Contact (UPC), Impact Resistant
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR, Riser
Shielding
No
Connector on First End Details
(2) LC Network - Male
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Device Supported
Switch, Network Device, Media Converter, Router, Patch Panel, Hub
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) SC Network - Male
Data Transfer Rate
10 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.