This Is A 5M Cisco Cab-Mcp-Lc-5M Compatible Lc (Male) To Sc (Male)

  • Mfr # CAB-MCP-LC-5M-AO

  • Zoro # G0774780


product price:  $62.79
/ea

Key Features

End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) SC Network - Male
Jacket Color
Multicolor
Overall Length
16.40 ft
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAB-MCP-LC-5M-AO
Zoro #
G0774780
UPC #
821455544228
Country of Origin
Unknown

Dimensions

Overall Length
16.40 ft
Clad Dimension
125 µm
Core Dimension
9 µm, 62.5 µm

Details

Item
Network Cable
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) SC Network - Male
Jacket Color
Multicolor
Cable Type
Fiber Optic
Features
Stranded, Physical Contact (PC)
Single Mode/Multi-Mode
Single-mode, Multi-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser
Connector Gender on Second End
Male
Device Supported
Network Device
Shielding
No
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Cable Configuration
Straight-through
Fiber Category
OM1, OS1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.