Shop ADD-ON
See all product information
Create Account
This Is A 5M Lc (Male) To Lc (Male) Yellow Simplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-5MS9SMF
- Zoro # G0631116
product price:Â
$
10.15
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
16.40 ft
Jacket Color
Yellow
Shielding
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-5MS9SMF
- Zoro #
- G0631116
- UPC #
- 821455072080
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Jacket Color
- Yellow
- Shielding
- No
- Simplex/Duplex/Multifiber
- Simplex
- Jacket Material
- Low Smoke Zero Halogen
- Cable Type
- Fiber Optic
- Features
- Ultra Physical Contact (UPC), Stranded
- Single Mode/Multi-Mode
- Single-mode
- Jacket Type
- Riser, LSZH, OFNR
- Connector Gender on Second End
- Male
- Connector Gender on First End
- Male
- Connector on Second End Details
- (1) LC Network - Male
- Device Supported
- Network Device
- Cable Characteristic
- Patch Cable
- Cable Configuration
- Straight-through
- Connector on First End Details
- (1) LC Network - Male
- Item
- Network Cable
- Color
- Yellow
- Optical Fiber Type
- OS2
- Boot Type
- Standard
- Simplex/Duplex
- Simplex
- Connector Color
- Blue
Dimensions
- Length - Patch Cord
- 16.40 ft
- Clad Dimension
- 125 μm
- Core Dimension
- 9 μm
- Cable Length
- 16.40 ft
- Width
- 0.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.