This Is A 5M Lc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-SC-LC-5M6MMF

  • Zoro # G0602422


product price:  $17.95
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Width
0.3"
Height - Batteries
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-SC-LC-5M6MMF
Zoro #
G0602422
UPC #
821455033388
Country of Origin
Unknown

Dimensions

Width
0.3"
Height - Batteries
0.1"
Clad Dimension
62.5/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser
Features
Stranded
Jacket Material
Low Smoke Zero Halogen
Color
Orange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.