
This Is A 5M Sc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-5M5OM3
Zoro # G0600998
product price:Â $17.95
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Length - Patch Cord
16.40 ft
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-SC-5M5OM3
Zoro #
G0600998
UPC #
821455037843
Country of Origin
Unknown
Dimensions
Length - Patch Cord
16.40 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Shielding
No
Features
Physical Contact (PC), Laser-optimized, Stranded
Cable Type
Fiber Optic
Green Environmental Attribute
Environmentally Friendly
Jacket Type
Riser, LSZH, OFNR, Plenum
Simplex/Duplex/Multifiber
Duplex
Connector on Second End Details
(2) SC Network - Male
Cable Configuration
Straight-through
Connector on First End Details
(2) SC Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.