
This Is A 5M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-ST-SC-5M9SMF
Zoro # G0618382
product price:Â $22.99
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
16.40 ft
Jacket Color
Yellow
Jacket Material
Low Smoke Zero Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-SC-5M9SMF
Zoro #
G0618382
UPC #
821455033586
Country of Origin
Unknown
Dimensions
Length - Patch Cord
16.40 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Jacket Material
Low Smoke Zero Halogen
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
LSZH, Riser, OFNR
Shielding
No
Features
Stranded, Ultra Physical Contact (UPC)
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector on First End Details
(2) SC Network - Male
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Connector on Second End Details
(2) ST Network - Male
Device Supported
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.