
This Is A 5M St (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-ST-5M5OM4
Zoro # G0610448
product price:Â $20.95
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x ST Network - Male
Jacket Type
LSZH
Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-ST-5M5OM4
Zoro #
G0610448
UPC #
821455087275
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Width
11"
Height - Batteries
13"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x ST Network - Male
Jacket Type
LSZH
Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC)
Cable Type
Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.