This Is A 5M St (Male) To St (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-ST-5M6MMF

  • Zoro # G0608549


product price:  $21.35
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Length - Patch Cord
16.40 ft
Jacket Color
Orange
Features
Physical Contact (PC), Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-ST-5M6MMF
Zoro #
G0608549
UPC #
821455033463
Country of Origin
Unknown

Dimensions

Length - Patch Cord
16.40 ft
Clad Dimension
125 µm
Core Dimension
62.5 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Jacket Color
Orange
Features
Physical Contact (PC), Stranded
Jacket Material
Low Smoke Zero Halogen
Jacket Type
LSZH, OFNR, Riser
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Connector on Second End Details
(2) ST Network - Male
Device Supported
Network Device
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector on First End Details
(2) ST Network - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.