This Is A 6M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber

  • Mfr # ADD-LC-LC-6M5OM3

  • Zoro # G0632428


product price:  $16.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Features
Laser-optimized
Jacket Type
OFNR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-6M5OM3
Zoro #
G0632428
UPC #
821455038000
Country of Origin
Unknown

Dimensions

Clad Dimension
50/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Features
Laser-optimized
Jacket Type
OFNR
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Jacket Material
Low Smoke Zero Halogen
Color
Aqua

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.