Shop ADD-ON
See all product information
Create Account
This Is A 6M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber
- Mfr # ADD-ST-LC-6M6MMF
- Zoro # G0691550
product price:Â
$
21.15
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ST-LC-6M6MMF
- Zoro #
- G0691550
- UPC #
- 821455469279
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM1
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Cable Type
- Fiber Optic
- Color
- Orange
- Jacket Type
- Riser
- Single Mode/Multi-Mode
- Multi-mode
- Features
- Physical Contact (PC)
Dimensions
- Height - Batteries
- 13"
- Clad Dimension
- 62.5/125 µ
- Width
- 11"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.