This Is A 7M Mpo (Female) To 8Xlc (Male) 8-Strand Aqua Riser-Rated

  • Mfr # ADD-MPO-4LC7M5OM4

  • Zoro # G0684541


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Jacket Color
Aqua
Overall Length
22.97 ft
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-MPO-4LC7M5OM4
Zoro #
G0684541
UPC #
821455469613
Country of Origin
Unknown

Dimensions

Overall Length
22.97 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item
Network Cable
End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Jacket Color
Aqua
Cable Type
Fiber Optic
Features
Physical Contact (PC), Stranded
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser, OFNR
Device Supported
Hub, Network Device, Router, Switch, Patch Panel, Media Converter
Fiber Category
OM4
Connector Gender on First End
Female
Connector Gender on Second End
Male
Cable Characteristic
Fan-out Cable
Shielding
No
Cable Configuration
Straight-through

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.