
This Is A 9M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-9M5OM3
Zoro # G0635158
product price:Â $22.69
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Length - Patch Cord
29.53 ft
Jacket Color
Aqua
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-LC-LC-9M5OM3
Zoro #
G0635158
UPC #
821455038031
Country of Origin
Unknown
Dimensions
Length - Patch Cord
29.53 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Jacket Color
Aqua
Shielding
No
Jacket Type
Riser, LSZH, Plenum, OFNR
Jacket Material
Low Smoke Zero Halogen
Cable Type
Fiber Optic
Features
Laser-optimized, Stranded, Physical Contact (PC)
Green Environmental Attribute
Environmentally Friendly
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Connector on First End Details
(2) LC Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on Second End Details
(2) LC Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.