This item is Discontinued.

Add-On ADDON 9M ST TO LC ORANGE OM1 DUPLEX OFNR (RISER-RATED) MMF FIBER PATCH CABLE ADD-ST-LC-9M6MMF

ADDON 9M ST TO LC ORANGE OM1 DUPLEX OFNR (RISER-RATED) MMF FIBER PATCH CABLE (Discontinued)

  • Mfr # ADD-ST-LC-9M6MMF
  • Zoro # G0688942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-LC-9M6MMF
Zoro #
G0688942
UPC #
822088002017
Country of Origin
United Kingdom

Dimensions

Height - Batteries
13"
Width
11"
Clad Dimension
62.5/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Color
Orange
Simplex/Duplex/Multifiber
Duplex
Features
Physical Contact (PC)
Jacket Type
OFNR
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.