
This Is A Media Converter That Converts A 10/100/1000Base-Tx(Rj-45)
Mfr # ADD-GMCP-SX-5SC-ET
Zoro # G3450339
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Standards
IEEE 802.3af
Media Type Supported
Optical Fiber, Twisted Pair
Number of Ports
2
USB
No
DVI
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-GMCP-SX-5SC-ET
Zoro #
G3450339
UPC #
821455156100
Country of Origin
Unknown
Dimensions
Fiber Optic Wavelength
850 nm
Details
Standards
IEEE 802.3af
Media Type Supported
Optical Fiber, Twisted Pair
Number of Ports
2
USB
No
Item
Transceiver/Media Converter
DVI
No
Power Source
PoE
Network Technology
10/100/1000Base-TX, 1000Base-SX
Number of SC Ports
1
Number of Network (RJ-45) Ports
1
Max. Distance Supported
1804.46 ft
SC Port Type
Duplex
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Fiber Optic Mode
Multi-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.