This Is An 8M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-8M6MMF
- Zoro # G0635806
product price:Â
$
21.85
/ea
Key Features
Category - Data Cable
OM1
Jacket Color
Orange
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
125 µm
Core Dimension
62.5 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-8M6MMF
- Zoro #
- G0635806
- UPC #
- 821455075340
- Country of Origin
- Unknown
- Category - Data Cable
- OM1
- Jacket Color
- Orange
- Jacket Material
- Low Smoke Zero Halogen
- Item - Data Cable
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- Features
- Molded, Physical Contact (PC)
- Jacket Type
- Halogen-free, Riser, Plenum, LSZH, OFNR
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-mode
- Shielding
- No
- Cable Configuration
- Straight-through
- Cable Characteristic
- Patch Cable
- Connector on First End Details
- (2) LC Network - Male
- Device Supported
- Network Device
- Connector Gender on First End
- Male
- Connector on Second End Details
- (2) LC Network - Male
- Connector Gender on Second End
- Male
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
- Length - Patch Cord
- 26.25 ft
- Cable Length
- 26.25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.