
This Is An 8M Lc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-8M6MMF
Zoro # G0599622
product price:Â $23.85
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Jacket Material
Low Smoke Zero Halogen
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-SC-LC-8M6MMF
Zoro #
G0599622
UPC #
821455082812
Country of Origin
Unknown
Dimensions
Clad Dimension
62.5/125 µ
Height - Batteries
13"
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Jacket Material
Low Smoke Zero Halogen
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC)
Jacket Type
Plenum
Color
Orange
Cable Type
Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.