Shop ADD-ON

This Is An 8M Lc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber

  • Mfr # ADD-SC-LC-8M9SMF
  • Zoro # G0617621

product price: 
$
20.19
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADD-SC-LC-8M9SMF
Zoro #
G0617621
UPC #
821455143100
Country of Origin
Unknown

Dimensions

Width
11"
Clad Dimension
9/125 &micro
Height - Batteries
13"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Type
OFNR
Features
Riser Rated
Color
Yellow
Single Mode/Multi-Mode
Single-mode

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.