
This Is An 8M Lc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-LC-8M5OM3
Zoro # G0621876
product price:Â $22.65
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Height - Batteries
0.1"
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-ST-LC-8M5OM3
Zoro #
G0621876
UPC #
821455183236
Country of Origin
Unknown
Dimensions
Height - Batteries
0.1"
Clad Dimension
50/125 µ
Width
0.3"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Multi-mode
Features
Laser-optimized
Color
Aqua
Jacket Type
LSZH
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.