
This Is An 8M Lc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-ST-LC-8M9SMF
Zoro # G0680691
product price:Â $23.29
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
26.25 ft
Jacket Color
Yellow
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-ST-LC-8M9SMF
Zoro #
G0680691
UPC #
821455320761
Country of Origin
Unknown
Dimensions
Length - Patch Cord
26.25 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Cable Type
Fiber Optic
Features
Ultra Physical Contact (UPC), Impact Resistant, Pull Resistant Connector
Jacket Type
OFNR, Riser
Shielding
No
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Connector on First End Details
(2) LC Network - Male
Connector on Second End Details
(2) ST Network - Male
Cable Configuration
Straight-through
Device Supported
Network Device, Hub, Patch Panel, Switch, Media Converter, Router
Connector Gender on Second End
Male
Data Transfer Rate
10 Gbit/s
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.