Shop ADD-ON
See all product information
Create Account
This Is An 8M St (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
- Mfr # ADD-ST-ST-8M9SMF
- Zoro # G0688699
product price:Â
$
22.75
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
26.25 ft
Jacket Color
Yellow
Jacket Type
Riser, OFNR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ST-ST-8M9SMF
- Zoro #
- G0688699
- UPC #
- 821455320877
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Jacket Color
- Yellow
- Jacket Type
- Riser, OFNR
- Single Mode/Multi-Mode
- Single-mode
- Simplex/Duplex/Multifiber
- Duplex
- Cable Type
- Fiber Optic
- Features
- Impact Resistant, Pull Resistant Connector, Ultra Physical Contact (UPC)
- Shielding
- No
- Connector Gender on Second End
- Male
- Cable Characteristic
- Patch Cable
- Data Transfer Rate
- 10 Gbit/s
- Device Supported
- Switch, Router, Network Device, Media Converter, Hub, Patch Panel
- Connector Gender on First End
- Male
- Connector on Second End Details
- (2) ST Network - Male
- Connector on First End Details
- (2) ST Network - Male
- Cable Configuration
- Straight-through
Dimensions
- Length - Patch Cord
- 26.25 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.