This Mrv Sfp-Gd-Lx Compatible Sfp Transceiver Provides 1000Base-Lx

  • Mfr # SFP-GD-LX-AO

  • Zoro # G1892551


product price: $47.79
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Fiber Optic Mode
Single-mode
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-GD-LX-AO
Zoro #
G1892551
UPC #
821455678572
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Connector Type
LC
Compatibility
MSA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.