UBIQUITI UF-MM-10G COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER M

  • Mfr # UF-MM-10G-1-AO

  • Zoro # G010768676


product price:  $70.45
/ea

Key Features

Number of Ports
1
Connector Type
LC
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-MM-10G-1-AO
Zoro #
G010768676
UPC #
195285222541
Country of Origin
Multiple

Details

Number of Ports
1
Connector Type
LC
Application
Optical Network
Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Max. Distance Supported
0.30 km
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Compatibility
MSA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.