UBIQUITI UF-SM-1G COMPATIBLE TAA COMPLIANT 1000BASE-LX SFP TRANSCEIVER SM

  • Mfr # UF-SM-1G-AO

  • Zoro # G810768647


product price:  $53.69
/ea

Key Features

Interfaces/Ports Details
(1) LC 1000Base-LX Network
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Features
Hot-swappable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF-SM-1G-AO
Zoro #
G810768647
UPC #
821456467830
Country of Origin
United States

Details

Interfaces/Ports Details
(1) LC 1000Base-LX Network
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Features
Hot-swappable
Network Technology
1000Base-LX
Application
Optical Network
Connector Type
LC
Number of Ports
1
Item
SFP (mini-GBIC) Module
Ethernet Technology
Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.