Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0A TO LIGHTNING M/F CABLE

  • Mfr # USBA2LGT3FW-AO

  • Zoro # G910726851


product price: $19.15
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning
Color
White
Cable Type
DB-25/USB
Device Supported
Smartphone, Notebook, PC, USB Charger, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBA2LGT3FW-AO
Zoro #
G910726851
UPC #
821456511182
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning
Color
White
Cable Type
DB-25/USB
Device Supported
Smartphone, Notebook, PC, USB Charger, Tablet
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Lightning
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.