Zoro Homepage

USB 2.0A TO LIGHTNING M/M CABLE

  • Mfr # USB2LGT3MB

  • Zoro # G010728700


product price: $14.15
/ea

Key Features

Cable Length
9.84 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Cable Type
Lightning/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2LGT3MB
Zoro #
G010728700
UPC #
195285204622
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Cable Type
Lightning/USB
Features
Charging
Device Supported
Notebook, Tablet, PC, Smartphone, USB Charger
Connector on Second End Details
1 x Lightning - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.