Zoro Homepage

Usb 2.0(A) To Usb Adpt Cbl

  • Mfr # USBEXTAB3

  • Zoro # G9900514


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Device Supported
Hub, Scanner, Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBEXTAB3
Zoro #
G9900514
UPC #
821455610688
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Device Supported
Hub, Scanner, Printer
Cable Characteristic
Extension Cable
Connector on First End Details
USB 2.0 Type A - Male
Connector on Second End Details
USB 2.0 Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.