Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0C TO USB 2.0 C M/M CABLE

  • Mfr # USBC3MW

  • Zoro # G210729118


product price: $12.25
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
White
Features
Charging
Cable Type
USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBC3MW
Zoro #
G210729118
UPC #
195285205070
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
White
Features
Charging
Cable Type
USB-C
Device Supported
PC, MacBook, External Hard Drive, Smartphone, Notebook, Tablet
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.