
USB 3.1 C TO USB 3.1 C PD, 2X USB 3.0 A, 2X USB 2.0 A, USB 3.1 C
Mfr # USBC22322C31H42D4RJAM-DK
Zoro # G310726406
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible With
Apple MacBook
Supported Resolution
3840 x 2160
Network (RJ-45)
Yes
USB Type-A
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC22322C31H42D4RJAM-DK
Zoro #
G310726406
UPC #
195285285201
Country of Origin
China
Dimensions
Overall Length
7.9 in
Details
Item
Docking Station
Color
Black
Compatible With
Apple MacBook
Supported Resolution
3840 x 2160
Network (RJ-45)
Yes
USB Type-A
Yes
Number of DisplayPorts
2
Brand Compatibility
Apple
USB Type-C
Yes
Number of Displays Supported
3
Screen Mode Supported
4K
Number of USB 3.0 Ports
2
Ethernet Technology
Ethernet
Headphone/Microphone Combo Port
Yes
HDMI
Yes
Connectivity Technology
Wired
Number of USB 2.0 Ports
2
DisplayPort
Yes
Number of USB Type-A Ports
4
Host Interface
USB 3.1 Type C
Device Supported
Monitor, Projector, Notebook
Supported Resolutions
3840 x 2160
Compatibility
Apple MacBook
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.