USB 3.1C TO USB 3.0 A M/M CABLE
Mfr # USBC2USB3A30MB
Zoro # G116423387
product price: $322.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Type
USB-C/USB-A
End 2 Connection Type
USB 3.1 Type A - Male
Device Supported
Mouse, MacBook, Desktop PC, Keyboard, External Hard Drive, Notebook
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2USB3A30MB
Zoro #
G116423387
UPC #
195286000000
Country of Origin
China
Details
End 1 Connection Type
USB 3.1 Type C - Male
Cable Type
USB-C/USB-A
Item
Data Transfer Cable
End 2 Connection Type
USB 3.1 Type A - Male
Device Supported
Mouse, MacBook, Desktop PC, Keyboard, External Hard Drive, Notebook
Connector Gender on First End
Male
Color
Black
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.